H10A21 X 16MM RSB
Description
H10A21 X 16MM RSB ROLLER CHAIN SPROCKET
Part # H10A21 X 16MM RSB
BDI # 22372836
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
106.51
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
4.193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Simplex Type
Global Part Number GPN:
570975
Pitch Diameter - Millimeter:
106.51
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571338
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed
50BS21SS X 1-1/2 KW SS
Description
50BS21SS X 1-1/2 KW SS CHAIN SPROCKET ; 50CHAIN 21T
Part # 50BS21SS X 1-1/2 KW SS
BDI # 22600447
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.522
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
50BS21 7/16
Description
50BS21 7/16 RLR CHAIN SPROCKET ; 7/16" BORE DIA 21 TEETH 5/8" PITCH
Part # 50BS21 7/16
BDI # 21569585
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore