P64-8M-30 PER MZ233-889-1366
Description
P64-8M-30 PER MZ233-889-1366 ; SPECIAL MADE TO ORDER
Part # P64-8M-30 PER MZ233-889-1366
BDI # 21532271
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.958
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Hawk PD Belt Style | Solid Style
Pitch Diameter - Millimeter:
162.97
Mounting Method:
Rough Bore