Features
Pitch Diameter - Inch:
1.79
Flange Outside Diameter - Millimeter:
51.587
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter:
45.466
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.79
Flange Outside Diameter - Millimeter:
51.587
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter:
45.466
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.79
Flange Outside Diameter - Millimeter:
51.587
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter:
45.466
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Outside Diameter - Millimeter:
44.704
Other Features:
2 Spiral Textile with Spiral Wire Helix | Bend Radius 4 Inch | Burst Pressure 1000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Outside Diameter - Millimeter:
44.704
Other Features:
2 Spiral Braid with Steel Wire Helix | Bend Radius 4 Inch | Burst Pressure 1000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black