20EFG4KX25FT
Description
20EFG4K X25FT HYDRAULIC HOSE ; POR EFG4K SPIRAL WIRE SAE 100R12
Part # 46514013
BDI # 1099563
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
46.99
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 83 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
31.75
Color:
Black
20EFG4K 50FT/CARTON
Description
20EFG4K XCTN HYDRAULIC HOSE ; POR EFG4K SPRL WRE SAE 100R12 50FT/REL
Part # 46511284
BDI # 1099565
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
46.99
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 83 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
31.75
Color:
Black
P50-3M-09AL
Description
P50-3M-09AL SYNCHRONOUS PULLEY ; 50GROVES 3MM P 09MM W
Part # 78820041
BDI # 1125772
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
3MR-50S-15
Description
3MR-50S-15 SYNCHRONOUS PULLEY ; 3MR P 50GROVES 15MM W
Part # 78436041
BDI # 1105548
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
P50-3M-06AL
Description
P50-3M-06AL SYNCHRONOUS PULLEY ; 50GROVES 3MM P 06MM W
Part # 78820040
BDI # 1125771
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6