2517 50MM
Description
2517 50MM SHAFT BUSHING ; 50MM BORE 85.725MM OD 44.45MM LTB
Part # 78583350
BDI # 1101338
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
50
Bore - Inch:
1.969
Global Part Number GPN:
461289
Bushing Series:
2517
2517 X 42MM-KW
Description
2517 X 42MM-KW TL BUSHING ; 42MM BORE 85.725MM OD 44.45MM LTB
Part # 119628
BDI # 256970
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
42
Bore - Inch:
1.654
Other Features:
Keyway on ID
Global Part Number GPN:
460065
Bushing Series:
2517
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
36.525
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
3.375
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
36.525
Width - Inch:
1.438
2517 X 1-3/8-IK
Description
2517 X 1-3/8-IK TL BUSHING ; 1.7" TLB X 1-3/8" BORE
Part # 119143
BDI # 20495349
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Integral Key
Bushing Series:
2517
3880-902A2
Description
3880-902A2 TAPERED ROLLER BEARING ASSY ; TWO-SINGLE-ROW 4 OD
Part # 3880-902A2
BDI # 1338923
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
41.275
Other Features:
2 Single Cone | 2 Single Cup
Global Part Number GPN:
661909
Assembly Components:
3880 (2) | 3820 (2) | Y7S-3820 (1) | X1S-3880 (1)
Basic Number:
3880
Precision Class:
Standard