3MM9130WI SUL
Description
3MM9130WI SUL PRECISION BALL BEARING ; NON RETURNABLE 150MM ID 225MM OD 35MM WD
Part # 3MM9130WI SUL
BDI # 22604495
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)