Page 1 of 14

Next

Compare
YCRSC-28

COMPARE

YCRSC-28

Description
YCRSC-28 CAM YOKE ROLLER NEEDLE BEARING ; CROWNED OD

CONSOLIDATED BEARING

Part # YCRSC-28

BDI # 210985

Features

Roller Width - Inch: 1
Roller Width - Millimeter: 25.4
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 12.7
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
CR28

COMPARE

CR28

Description
CR28 CAM FOLLOWER ; STUD TYPE 1.75IN ROLLER DIA FLAT SURFACE

IKO

Part # CR28

BDI # 514318

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 590578

Price Inventory : Available to order
Loading Price
QTY
CRH28VBUU

COMPARE

CRH28VBUU

Description
CRH28VBUU CAM FOLLOWER ; 1-3/4" DIA X 1" WIDTH ROLLER

IKO

Part # CRH28VBUU

BDI # 514466

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238484

Price Inventory : Available to order
Loading Price
QTY
YCR-28

COMPARE

YCR-28

Description
YCR-28 YOKE ROLLER BEARING ; 1/2" ID X 1-3/4: OD X 1.0625" WIDE

KOYO

Part # YCR-28

BDI # 1088953

Features

Roller Width - Inch: 1
Roller Width - Millimeter: 25.4
Roller Surface Profile: Flat
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Other Features: Full Complement
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
PTRY 1 3/4

COMPARE

PTRY 1 3/4

Description
PTRY 1 3/4 PLAIN TRACK ROLLER ; YOKE STYLE BB TYPE 1.75" RLR DIA

RBC BEARINGS

Part # PTRY 1 3/4

BDI # 23207592

Features

Roller Width - Inch: 1
Roller Width - Millimeter: 25.4
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 12.7
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY