E7-45TI-36
Description
E7-45TI-36 IMPACT IDLER ; 7" DIA ROLLER 45DEG 36" WIDE BELT CEMA E
Part # E7-45TI-36
BDI # 21976770
Features
Roller Width - Inch:
13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
E7-TI-36
Description
E7-TI-36 IMPACT IDLER ROLL ; 7" DIA ROLLER 36" WIDE BELT CEMA E
Part # E7-TI-36
BDI # 21976860
Features
Roller Width - Inch:
13
Roller Width - Millimeter:
330.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
914.4
Product Name:
Roller
Belt Width - Inch:
36
E7-20TI-36
Description
E7-20TI-36 IMPACT IDLER ; 7" DIA ROLLER 20DEG 36" WIDE BELT CEMA E
Part # E7-20TI-36
BDI # 21979056
Features
Roller Width - Inch:
13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
Features
Roller Width - Inch:
13
Roller Width - Millimeter:
330.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
914.4
Product Name:
Roller
Belt Width - Inch:
36
E7-35TI-36
Description
E7-35TI-36 IMPACT IDLER ; 7" DIA ROLLER 35DEG 36" WIDE BELT CEMA E
Part # E7-35TI-36
BDI # 21976738
Features
Roller Width - Inch:
13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Side Mount