24064-5562
Description
61X5562 GYLON 316SS OIL SEAL ; 1.103"IDX1.851"OD
Part # 24064-5562
BDI # 371820
Features
Housing Bore - Millimeter:
47.015
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
1.851
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
1.103
Shaft Diameter - Millimeter:
28.016
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | With Inner Case | Viton Gasket
Global Part Number GPN:
611251
24106-5562
Description
61X5562 GYLON 316SS OIL SEAL ; 1.103"IDX1.851"OD
Part # 24106-5562
BDI # 371932
Features
Housing Bore - Millimeter:
47.015
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
1.851
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
1.103
Shaft Diameter - Millimeter:
28.016
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | With Inner Case | 3541 Gasket
Global Part Number GPN:
613984
24125-5564
Description
61X5564 GYLON 316SS OIL SEAL ; 1.103"IDX1.850"OD
Part # 24125-5564
BDI # 372037
Features
Housing Bore - Millimeter:
46.99
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Shaft Diameter - Inch:
1.103
Shaft Diameter - Millimeter:
28.016
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | FDA Viton Gasket
Global Part Number GPN:
626985
24125-5562
Description
61X5562 GYLON 316SS OIL SEAL ; 1.103"IDX1.850"OD
Part # 24125-5562
BDI # 372036
Features
Housing Bore - Millimeter:
46.99
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Shaft Diameter - Inch:
1.103
Shaft Diameter - Millimeter:
28.016
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | FDA Viton Gasket
Global Part Number GPN:
626984
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.103
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.016
Overall Length - Inch:
14.25
Base to Center of Shaft - Millimeter:
101.6
Inch - Metric:
Inch
Horse Power:
1.6HP
Mounting Method:
Rigid