D5515P
Description
D5515P SHUNT WOUND DC MOTOR ; 0288AT 15HP 1750RPM 500 300 TEFC F1
Part # D5515P
BDI # 126489
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
35.84
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.875
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
32.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
10.312
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.406
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Heavy Duty
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch