172373PTB-BX
Description
172373PTB-BX LIP SHAFT SEAL ; POLYACRYLATE DBL SPRING
Part # 172373PTB-BX
BDI # 897589
Features
Housing Bore - Millimeter:
60.325
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
2.375
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Without Inner Case | Low Pressure
Global Part Number GPN:
636517
175243PSB-H-BX
Description
175243PSB-H-BX LIP SHAFT SEAL ; POLYACRYLATE SGL SPRING
Part # 175243PSB-H-BX
BDI # 897759
Features
Housing Bore - Millimeter:
61.239
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.411
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch