MST-47C
Description
MST-47C TAKE-UP BALL BEARING ; NON-RETURNABLE 2-15/16" BORE
Part # MST-47C
BDI # 347959
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
6.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
165.1
Other Features:
Single Row | Medium Duty | Solid Housing | Single Lip Contact Seal
Global Part Number GPN:
675345
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
QMTP13J060SEN
Description
QMTP13J060SEN TAKE-UP SPH RLR BRG ; POR ECCENTRIC LOCK SOLID-BLOCK
Part # QMTP13J060SEN
BDI # 786907
Features
Inch - Metric:
Metric
Bore - Millimeter:
60
Other Features:
Double Row | Expansion | Curved Slot | Triple Lip Contact Viton Seal
Housing Style:
Unit Only - Half Round Top Angle
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Slot Width - Inch:
1.118
Slot Width - Millimeter:
28.4
Rolling Element:
Spherical Roller Bearing
Component Description:
Take Up Bearing Only
WSTU-SC-207-HT
Description
WSTU-SC-207-HT TAKEUP BALL BRG ; NON RETURNABLE
Part # WSTU-SC-207-HT
BDI # 245276
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
130.175
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot | High Temperature Range Up to 400 Degree F
Global Part Number GPN:
674536
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.923
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
150.44
Slot Width - Millimeter:
27
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Thin Wall | 5.953" Maximum Slot to Slot Distance
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
WSTU-SCM-207-HT MOD;062819
Description
WSTU-SCM-207-HT MOD ; 062819 TAKE UP BRG, SETSCREW BALL BEARING (SMARTCATALOG)
Part # 062819
BDI # 27307174
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.923
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
150.44
Slot Width - Millimeter:
27
Other Features:
Single Row | Medium Duty | Wide Inner Ring | Wide Slot | High Temperature | Modified | 5.953" Maximum Slot to Slot Distance
Housing Style:
Unit Only
Rolling Element:
Ball Bearing