XY-HRS060-RH1SNF
Description
XY-HRS060-RH1SNF ROBOT MOTOR MODULE ; NON-RETURNABLE 600MM STROKE 778MM/S
Part # XY-HRS060-RH1SNF
BDI # 1196875
Features
Rail Length - Millimeter:
0
Rail Width - Millimeter:
180
Series:
MR
Inch - Metric:
Metric
Material:
Aluminum
Rail Length - Inch:
0
Other Features:
Straight Motor Mounting | No Motor Interface | M8 Bolt
Stroke Length - Inch:
23.622
Overall Length - Inch:
35.906
Rail Width - Inch:
7.087
MCM05060H10K00
Description
MCM05060H10K00 LINEAR RAIL ASSEMBLY ; NON-RETURNABLE
Part # MCM05060H10K00
BDI # 1190639
Features
Rail Length - Millimeter:
730
Rail Width - Millimeter:
48.6
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
28.74
Other Features:
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
23.622
Overall Length - Inch:
30.787
Rail Width - Inch:
1.913
MCM05060H20K00
Description
MCM05060H20K00 LINEAR RAIL ASSEMBLY ; NON-RETURNABLE
Part # MCM05060H20K00
BDI # 1190640
Features
Rail Length - Millimeter:
730
Rail Width - Millimeter:
48.6
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
28.74
Other Features:
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
23.622
Overall Length - Inch:
30.787
Rail Width - Inch:
1.913
MCM06060H10K00
Description
MCM06060H10K00 LINEAR RAIL ASSEMBLY ; NON-RETURNABLE
Part # MCM06060H10K00
BDI # 1190669
Features
Rail Length - Millimeter:
740
Rail Width - Millimeter:
58
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
29.134
Other Features:
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
23.622
Overall Length - Inch:
31.811
Rail Width - Inch:
2.283
MCM06060H20K00
Description
MCM06060H20K00 LINEAR RAIL ASSEMBLY ; NON-RETURNABLE
Part # MCM06060H20K00
BDI # 1190670
Features
Rail Length - Millimeter:
740
Rail Width - Millimeter:
58
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
29.134
Other Features:
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
23.622
Overall Length - Inch:
31.811
Rail Width - Inch:
2.283