M1021T
Description
M1021T AC MOTOR ; 1.5/.67HP 1725/1140RPM 3PH 60HZ 182T
Part # M1021T
BDI # 129698
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
13.62
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
0.67 | 1-1/2HP
Mounting Method:
Foot Mounted
M1521T
Description
M1521T AC MOTOR ; 1.5/.67HP 1725/1140RPM 3PH 60HZ 182T
Part # M1521T
BDI # 129740
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.17
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
0.67 | 1-1/2HP
Mounting Method:
Foot Mounted
M1523T
Description
M1523T AC MOTOR ; 3/1.3HP 1725/1140RPM 3PH 60HZ 184T 3634M
Part # M1523T
BDI # 129742
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.54
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1.3 | 3HP
Mounting Method:
Foot Mounted