Page 1 of 1445

Next

Compare
HM807044-2

COMPARE

HM807044-2

Description
HM807044-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-15/16" BORE 1-7/16" WD

TIMKEN

Part # HM807044-2

BDI # 1359435

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Medium Duty
Global Part Number GPN: 647250
Precision Class: Standard
Basic Number: HM807044

Price Inventory : In stock
Request A Price QTY
67920-2

COMPARE

67920-2

Description
67920-2 TAPERED ROLLER BEARING CUP ; PRECISION 11-1/8" OD 1-7/16" WD

TIMKEN

Part # 67920-2

BDI # 1349445

Features

Component: Cup
Width - Millimeter: 36.525
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 11.125

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 282.575
Global Part Number GPN: 647846
Precision Class: Standard
Basic Number: 67920

Price Inventory : In stock
$ 519.39 / each QTY
3308 A/C3

COMPARE

3308 A/C3

Description
3308 A/C3 ANG CONTACT BALL BEARING ; 40MMX90MMX36.5MM

SKF

Part # 3308 A/C3

BDI # 1416793

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257907
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 84.76 / each QTY
5212CZZG

COMPARE

5212CZZG

Description
5212CZZG ANG CONTACT BALL BEARING ; 60MM BORE 110MM OD 36.5MM WD

SKF

Part # 5212CZZG

BDI # 662856

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256221
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 159.65 / each QTY
MR 44 N

COMPARE

MR 44 N

Description
MR 44 N NEEDLE ROLLER BEARING ; 2-3/4" BORE 3-1/2" OD 1-1/2" WID

MCGILL

Part # 5454460000

BDI # 347333

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 3.5
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN: 23105
Self Aligning: No

Price Inventory : In stock
$ 51.51 / each QTY