Page 1 of 12

Next

Compare
QF50SPBODYX10-1/8

COMPARE

QF50SPBODYX10-1/8

Description
QF50SPBODYX10-1/8 ; COUPLING BODY

TIMKEN

Part # QF50SPBODYX10-1/8

BDI # 21961391

Features

Component: Spacer Assembly
Width - Millimeter: 257.175
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.52

Outside Diameter - Millimeter: 89.4
Other Features: Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type: Jaw Coupling
Torque: Red 7066 | White 14002 | Blue 14002In-Lbs
Width - Inch: 10.125

Price Inventory : Available to order
Loading Price
QTY
PS110 X 10

COMPARE

PS110 X 10

Description
PS120 X 10.06 SPCR CTR A ; POR SPACER CENTER ASSY

DODGE

Part # PS110 X 10

BDI # 238204

Features

Component: Spacer Assembly
Width - Millimeter: 254
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 12.375

Outside Diameter - Millimeter: 314.325
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 12605In-Lbs
Width - Inch: 10

Price Inventory : Available to order
Loading Price
QTY
240/560-BEA-XL-MB1

COMPARE

240/560-BEA-XL-MB1

Description
240/560-BEA-XL-MB1 X-LIFE SPHR RLR BRG ; NON-RETURNABLE

FAG

Part # 240/560-BEA-XL-MB1

BDI # 24583626

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.283
Outside Diameter - Millimeter: 820
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23280 CAK/C3W33

COMPARE

23280 CAK/C3W33

Description
23280 CAK/C3W33 SPHR ROLLER BRG

SKF

Part # 23280 CAK/C3W33

BDI # 1260019

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23280BKW33C3

COMPARE

23280BKW33C3

Description
23280BKW33C3 SPHR RLR BRG ; 400MMX720MMX256MM TAPRD BORE

NTN

Part # 23280BKW33C3

BDI # 1200483

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY