TS3-6E-232/500BL#01
Description
TS3-6E-232/500BL#01 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
Part # TS3-6E-232/500BL#01
BDI # 17150042
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
High Temperature upto 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
1200T10-COV
Description
1200T10-COV COUPLING COVER ; BLUE-FLEX GRID
Part # 1200T10-COV
BDI # 23596945
Features
Component:
Horizontal Split Cover
Width - Millimeter:
355.6
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
29.8
Outside Diameter - Millimeter:
756.92
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
14
232/530KYMBW906A
Description
232/530KYMBW906A SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 232/530KYMBW906A
BDI # 20054653
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
232/530BL1K
Description
232/530BL1K SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 232/530BL1K
BDI # 17140621
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
232/500BL1K
Description
232/500BL1K SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 232/500BL1K
BDI # 17140618
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing