Page 1 of 2

Next

Compare
240/800 ECA/W33

COMPARE

240/800 ECA/W33

Description
240/800 ECA/W33

SKF

Part # 240/800 ECA/W33

BDI # 23035496

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 45.276
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
QF500DESPBODYX13-3/4

COMPARE

QF500DESPBODYX13-3/4

Description
QF500DESPBODYX13-3/4 ; COUPLING BODY

TIMKEN

Part # QF500DESPBODYX13-3/4

BDI # 21966960

Features

Component: Spacer Assembly
Width - Millimeter: 349.25
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7

Outside Diameter - Millimeter: 177.8
Other Features: Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type: Jaw Coupling
Torque: Red 60091 | White 115497 | Blue 115497In-Lbs
Width - Inch: 13.75

Price Inventory : Available to order
Loading Price
QTY
2SL300-2UPA

COMPARE

2SL300-2UPA

Description
2SL300-2UPA TRIPLE RING BEARING ; 300MM BORE 780MM OD 342.9MM W

NSK

Part # 2SL300-2UPA

BDI # 24667017

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: Triple Ring Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
240/800YMDW507C08C2

COMPARE

240/800YMDW507C08C2

Description
240/800YMDW507C08C2 SPHERICAL RLR BRG ; NON RETURNABLE 900MM OD

TIMKEN

Part # 240/800YMDW507C08C2

BDI # 24619296

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 45.276
Other Features: Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
VG-ASRB-SS34-BB-12-5

COMPARE

VG-ASRB-SS34-BB-12-5

Description
SYSTEM PLAST VG-ASRB-SS34-BB-12-5

SYSTEM PLAST

Part # VG-ASRB-SS34-BB-12-5

BDI # 343850

Features

Roller Width - Inch: 12
Roller Width - Millimeter: 304.8
Series: ASRB-SS
Length - Feet: 5
Height - Millimeter: 53.34

Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Inch - Metric: Inch
Roller Material: Stainless Steel
Other Features: Ball Bearing Roller End | Stainless Steel Cross Member Mounting Bracket

Price Inventory : Available to order
Loading Price
QTY