K103649-2
Description
K103649-2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # K103649-2
BDI # 1361462
Features
Component:
Double Cup
Width - Millimeter:
157.175
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
355.6
Global Part Number GPN:
650524
Precision Class:
Standard
Basic Number:
K103649
K109413-2
Description
K109413-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW
Part # K109413-2
BDI # 1361503
Features
Component:
Double Cup
Width - Millimeter:
157.175
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
304.8
Global Part Number GPN:
646461
Precision Class:
Standard
Basic Number:
K109413
23088YMBW507C08
Description
23088YMBW507C08 SPHERICAL RLR BRG ; 440MM ID 650MM OD 157MM WD
Part # 23088YMBW507C08
BDI # 1318271
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
23088YMBW507C08C3
Description
23088YMBW507C08C3 SPHERICAL RLR BRG ; 440MM ID 650MM OD 157MM WD
Part # 23088YMBW507C08C3
BDI # 20054275
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing