7209BWG
Description
7209BWG ANGULAR CONTACT BALL BEARING ; 45MM BOREX85MM ODX19MM W 1-ROW
Part # 7209BWG
BDI # 1187534
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254189
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
BH-1412
Description
BH-1412 NEEDLE ROLLER BEARING ; DRAWN CUP FULL COMPLEMENT
Part # BH-1412
BDI # 1407447
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.188
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Heavy Duty
Global Part Number GPN:
591826
Self Aligning:
No
NJ 306 ECP/C3
Description
NJ 306 ECP /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NJ 306 ECP/C3
BDI # 1419966
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455169
Number of Rows of Rollers:
Single Row
Features
Component:
Cup
Width - Millimeter:
19.05
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
107.95
Other Features:
Hardened Steel Case
Precision Class:
Standard
Basic Number:
29520
M-12121
Description
M-12121 NEEDLE ROLLER BEARING ; DRAWN CUP FULL CLOSED
Part # M-12121
BDI # 1087753
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
Yes
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
No
Other Features:
Drawn Cup Bearing | Full Complement
Global Part Number GPN:
592492
Self Aligning:
No