Page 1 of 62

Next

Compare
23260CAG3MKC3P55W507

COMPARE

23260CAG3MKC3P55W507

Description
23260CAG3MKC3P55W507 SPHER ROLLER BRG ; POR 300MM BOREX540MM ODX192MM W 2-ROW

NSK

Part # 23260CAG3MKC3P55W507

BDI # 21736342

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23260-KM

COMPARE

23260-KM

Description
23260-KM SPHERICAL ROLLER BEARING ; TAPERED BORE

CONSOLIDATED BEARING

Part # 23260-KM

BDI # 214339

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23168-BEA-XL-MB1-W209B-C3

COMPARE

23168-BEA-XL-MB1-W209B-C3

Description
23168-BEA-XL-MB1-W209B-C3 ; SPHERICAL ROLLER BEARING

FAG

Part # 23168-BEA-XL-MB1-W209B-C3

BDI # 1141410

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Outside Diameter - Millimeter: 580
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
320RN92 R2

COMPARE

320RN92 R2

Description
320RN92 R2 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 320RN92 R2

BDI # 1336888

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456366
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
PS100 X 7 5/8

COMPARE

PS100 X 7 5/8

Description
PS100 7 5/8 SPCR CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS100 X 7 5/8

BDI # 240099

Features

Component: Spacer Assembly
Width - Millimeter: 193.675
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 10

Outside Diameter - Millimeter: 254
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 5402In-Lbs
Width - Inch: 7.625

Price Inventory : Available to order
Loading Price
QTY