2MMC215WI TUH
Description
2MMC215WI TUH PRECISION BALL BEARING ; TRIPLEX PHENOLIC 75MM BORE AC
Part # 2MMC215WI TUH
BDI # 22847728
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
3MM215WI TUH
Description
3MM215WI TUH PRECISION BALL BEARING ; TRIPLEX PHENOLIC 75MM BORE AC
Part # 3MM215WI TUH
BDI # 22845874
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
3MM215WI TUL
Description
3MM215WI TUL PRECISION BALL BEARING ; TRIPLEX PHENOLIC 75MM BORE AC
Part # 3MM215WI TUL
BDI # 22845869
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
23952EMW33
Description
23952EMW33 SPHERICAL RLR BRG ; 260MM ID 360MM OD 75MM WD
Part # 23952EMW33
BDI # 20054646
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Double Cone
Width - Millimeter:
75.006
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
650136
Precision Class:
Standard
Basic Number:
367DAA