Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 150

Next

Compare
22238 CCK/C3W33

COMPARE

22238 CCK/C3W33

Description
22238 CCK/C3W33 SPHR ROLLER BRG ; 190MM BORE 340MM OD 92MM WID

SKF

Part # 22238 CCK/C3W33

BDI # 1418123

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
24034 CC/W33

COMPARE

24034 CC/W33

Description
24034 CC/W33 SPHR ROLLER BRG ; 170MM IDX260MM ODX90MM WID

SKF

Part # 24034 CC/W33

BDI # 1268209

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.236
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
3322 A

COMPARE

3322 A

Description
3322 A ANG CONTACT BALL BEARING ; DOUBLE ROW

SKF

Part # 3322 A

BDI # 1415637

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 258141
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY
23044 CCK/W33

COMPARE

23044 CCK/W33

Description
23044 CCK/W33 SPHR ROLLER BRG

SKF

Part # 23044 CCK/W33

BDI # 1418132

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23044EJW33C3

COMPARE

23044EJW33C3

Description
23044EJW33C3

TIMKEN

Part # 23044EJW33C3

BDI # 20351899

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY