G25930-0808
Description
8G-8FJISX HYDRAULIC QUICK COUPLING ; 1/2" HOSE ID 1/2"-14 NPTF THREAD
Part # 710003345
BDI # 1116118
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Global Part Number GPN:
461395
Bushing Series:
3525
460J16;PJ1168-16
Description
460J16 ; PJ1168-16 V-BELT ; J POLY-V 3/32" PITCH 46" PITCH LEN
Part # 917104616
BDI # 1107110
Features
Inch - Metric:
Inch
Number of Bands:
16 Bands
Belt Pitch:
3/32 Inch
Belt Series:
J
Belt Width - Inch:
1.501
Global Part Number GPN:
375542
Belt Width - Millimeter:
38.125
Belt Pitch Length - Millimeter:
1168.4
Belt Pitch Length - Inch:
46
Belt Style:
Poly-V
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
1778
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
70
Belt Series:
5VX
Belt Width - Inch:
0.625
14MX-53S-68
Description
14MX-53S-68 SYNCHRONOUS PULLEY ; 14MM PITCH 53T 2.677IN BELT W
Part # 77196053
BDI # 1094975
Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed