GR217T-2
Description
GR217T-2 LUBRICANT GREASE ; NON-RETURNABLE 1LB LC-2 TUB 6EA/PAK
Part # GR217T
BDI # 1356320
Features
Container Type:
Tub
Typical Use:
Multipurpose
Texture:
Grease
Color:
Amber
Product Name:
Grease
Product Base:
Lithium Complex
GR219C-2
Description
GR219C-2 LUBRICANT GREASE ; NON-RETURNABLE 14.1OZ 10EA/PAK
Part # GR219C
BDI # 1425097
Features
Container Type:
Cartridge
Typical Use:
Multipurpose
Texture:
Grease
Color:
Gray
Product Name:
Grease
Product Base:
Lithium Complex
GR217C-2
Description
GR217C-2 LUBRICANT GREASE ; NON-RETURNABLE 14.1OZ LC-2 10EA/PAK
Part # GR217C
BDI # 1425093
Features
Container Type:
Cartridge
Typical Use:
Multipurpose
Texture:
Grease
Color:
Amber
Product Name:
Grease
Product Base:
Lithium Complex
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
37.7
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Corrosion Resistant | With Set Screw
Global Part Number GPN:
547127
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Nickel Plated Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130
22314EMW33W800C4
Description
22314EMW33W800C4 SPHERICAL RLR BRG ; 70MM ID 150MM OD 51MM WD
Part # 22314EMW33W800C4
BDI # 1317260
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing