G22X28X4
Description
G22X28X4 RADIAL ROTARY SHAFT SEAL ; POR 22MM ID X 28MM OD
Part # G22X28X4
BDI # 1411505
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.866
Shaft Diameter - Millimeter:
22
Inch - Metric:
Metric
G18X26X4-C
Description
G18X26X4-C RADIAL ROTARY SHAFT SEAL ; POR 18X26X4MMOMER SINGLE LIP
Part # G18X26X4-C
BDI # 1411501
Features
Housing Bore - Millimeter:
26
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.024
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.709
Shaft Diameter - Millimeter:
18
Inch - Metric:
Metric
G28X35X4-C
Description
G28X35X4-C RADIAL ROTARY SHAFT SEAL ; POR 28MMX35MMX4MM SINGLE LIP
Part # G28X35X4-C
BDI # 1411507
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
28
Inch - Metric:
Metric
SD26X34X4
Description
SD26X34X4-A RADIAL ROTARY SHAFT SEAL ; POR NON RETURNABLE 25.62MMX34.3MMX4MM
Part # SD26X34X4
BDI # 1177617
Features
Housing Bore - Millimeter:
34
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.339
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.024
Shaft Diameter - Millimeter:
26
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
12
Nominal Width - Millimeter:
2
Housing Bore - Inch:
0.472
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.079
Shaft Diameter - Inch:
0.236
Shaft Diameter - Millimeter:
6
Inch - Metric:
Metric