21003-7388
Description
21003-7388 HI-PERFORMANCE SEAL ; 200MM ID X 230MM OD X 15MM W
Part # 21003-7388
BDI # 22835597
Features
Housing Bore - Millimeter:
229.997
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
9.055
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.875
Shaft Diameter - Millimeter:
200.025
Inch - Metric:
Inch
21003-3085
Description
21003-3085 HI-PERFORMANCE SEAL ; 80MM ID X 100MM OD X 12MM W
Part # 21003-3085
BDI # 22818766
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80.01
Inch - Metric:
Inch
21003-3499
Description
21003-3499 HI-PERFORMANCE SEAL ; NON RETURNABLE 178MM ID 213MM OD 19MM W
Part # 21003-3499
BDI # 22813343
Features
Housing Bore - Millimeter:
212.725
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
8.375
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
21003-3331
Description
21003-3331 HI-PERFORMANCE SEAL ; 149MM ID X 191MM OD X 13MM W
Part # 21003-3331
BDI # 22817410
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.875
Shaft Diameter - Millimeter:
149.225
Inch - Metric:
Inch
21003-1797
Description
21003-1797 HI-PERFORMANCE SEAL ; 45MM ID X 62MM OD X 10MM W
Part # 21003-1797
BDI # 22818121
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch