G19X27X4
Description
G19X27X4-B SEALING RING ; 19MM ID X 27MM OD X 4MM W NBR SINGLE LIP
Part # G19X27X4
BDI # 1411502
Features
Housing Bore - Millimeter:
27
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.063
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.748
Shaft Diameter - Millimeter:
19
Inch - Metric:
Metric
G18X26X4-C
Description
G18X26X4-C RADIAL ROTARY SHAFT SEAL ; POR 18X26X4MM NBR ELASTOMER SINGLE LIP
Part # G18X26X4-C
BDI # 1411501
Features
Housing Bore - Millimeter:
26
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.024
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.709
Shaft Diameter - Millimeter:
18
Inch - Metric:
Metric
G22X28X4
Description
G22X28X4-C RADIAL ROTARY SHAFT SEAL ; POR 22MM ID X 28MM OD
Part # G22X28X4
BDI # 1411505
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.866
Shaft Diameter - Millimeter:
22
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
20
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.787
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.551
Shaft Diameter - Millimeter:
14
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
58
Nominal Width - Millimeter:
4
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric