14014MG68A-4030
Description
14014MG68A 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 14014MG68A-4030
BDI # 921939
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
68
7514MG90A-4030
Description
7514MG90A 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 7514MG90A-4030
BDI # 922862
Features
Pitch Diameter - Inch:
13.158
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Bushed
Belt Width - Millimeter:
90
7114MG90A-4030
Description
7114MG90A 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 7114MG90A-4030
BDI # 922854
Features
Pitch Diameter - Inch:
12.457
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed
Belt Width - Millimeter:
90
5614MG90AF-4030
Description
5614MG90AF 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 5614MG90AF-4030
BDI # 922818
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
264.922
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
16814MG37B-4030
Description
16814MG37B 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 16814MG37B-4030
BDI # 921947
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
37