C6-RSA4-36-09
Description
C6-RSA4-36-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 36"WIDE BELT CEMA C 4.5"DROP
Part # C6-RSA4-36-09
BDI # 21980210
Features
Roller Width - Inch:
39.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Top Mount
60B60 X 1-1/4 3/8X3/16 KW 2SS
Description
60B60 X 1-1/4 3/8X3/16 KW 2SS ; RLR CHAIN SPROCKET
Part # 60B60 X 1-1/4 3/8X3/16 KW 2SS
BDI # 23973284
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
13
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Minimum Bore 7/8
Global Part Number GPN:
672020
Pressure Angle:
14.5
10018SEAL
Description
10018SEAL COUPLING SEAL ; FOR ROLLER CHAIN COUPLING
Part # 10018SEAL
BDI # 21981333
Features
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Part Type:
Cover Seal