NVF3-MOH-5/2-K-1/4-EX;535987
Description
NVF3-MOH-5/2-K-1/4-EX NR. 535987
Part # NVF3-MOH-5/2-K-1/4-EX NR. 535987
BDI # 15013236
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control
Actuation:
Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
900 L/Min Flow Rate | Non Reversible | Manifold Rail Mounting | -5 To 40 Deg C Ambient Temperature
Overall Length - Inch:
2.087
Voltage:
Not Applicable
CPV14-M1H-5LS-1/8;161360
Description
CPV14-M1H-5LS-1/8 NR. 161360
Part # CPV14-M1H-5LS-1/8 NR. 161360
BDI # 15060351
Features
Port Type:
1/8" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Voltage:
24 VDC
Overall Width - Inch:
0.551
Overall Width - Millimeter:
14
CPE14-M1BH-3GL-1/8;196929
Description
CPE14-M1BH-3GL-1/8 NR. 196929
Part # CPE14-M1BH-3GL-1/8 NR. 196929
BDI # 15013200
Features
Port Type:
1/8" G
Number of Ports/Way:
3 Port | 2 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.9 Cv Factor | 900 L/Min Flow Rate | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature | Square Plug Socket | Normally Closed | Internal Pilot Air
Overall Length - Inch:
2.638
Voltage:
24 VDC
MN1H-2-1/2-MS;161728
Description
MN1H-2-1/2-MS NR. 161728
Part # MN1H-2-1/2-MS NR. 161728
BDI # 15060653
Features
Port Type:
1/2" G
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3100 L/Min Flow Rate | Non Reversible | Inline Installation Mounting | -10 To 60 Deg C Ambient Temperature
Overall Length - Inch:
2.638
Voltage:
24 VDC
VMPA1-M1H-J-PI;533343
Description
VMPA1-M1H-J-PI NR. 533343
Part # VMPA1-M1H-J-PI NR. 533343
BDI # 15013273
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Piston | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
360 L/Min Flow Rate | Reversible | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature
Overall Length - Inch:
4.492
Voltage:
24 VDC