199006.00
Description
199006.00 ; POR .5H3600R184TTFC230460V CT40C1.15SF
Part # 199006.00
BDI # 20181332
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 12/6 Ampere | 2 Poles
Mounting Method:
Rigid