02018ET3EPM254/6Y-W2
Description
02018ET3EPM254/6Y-W2 AC MOTOR ; 20HP 1800RPM 3PH 60HZ 230/460V PM
Part # 02018ET3EPM254/6Y-W2
BDI # 960398
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Definite Purpose | Pad Mount | Premium Efficient
Global Part Number GPN:
594753
AOM3710T
Description
AOM3710T HEATING/COOLING SYSTEM AC MOTOR ; 7.5HP 1755RPM 3PH 60HZ 213T 3728M TEAO F
Part # AOM3710T
BDI # 125149
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
AOM3542
Description
AOM3542 HEATING/COOLING SYSTEM AC MOTOR ; .75HP 1725RPM 3PH 60HZ 56 3416M TEAO F1
Part # AOM3542
BDI # 125134
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
AOM3714T
Description
AOM3714T HEATING/COOLING SYSTEM AC MOTOR ; 10HP 1770RPM 3PH 60HZ 215T 3740M TENV F1
Part # AOM3714T
BDI # 125150
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
CTM3774T
Description
CTM3774T HEATING/COOLING SYSTEM AC MOTOR ; 10 AIR OVERHP 1760RPM 3PH 60HZ 215T 0733
Part # CTM3774T
BDI # 126287
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
HVAC
Mounting Method:
Foot Mounted