Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6001-C-2Z-L038
Description
6001-C-2Z-L038 SGL ROW DG BALL BRG ; 12MM 28MM 8MM GAP SEAL
Part # 6001-C-2Z-L038
BDI # 1410935
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3143
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6303-2HRS-L038
Description
6303-C-2HRS-L038>V SGL ROW DG BALL BRG ; 17MM 47MM 14MM SEAL
Part # 6303-2HRS-L038
BDI # 1411111
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3188
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
626-2RSR-HLN
Description
626-2RSR-HLN DEEP GROOVE BALL BEARING ; 6MM X 19MM X 6MM SR
Part # 626-2RSR-HLN
BDI # 1412300
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6206
Description
6206-C DEEP GROOVE BALL BEARING ; POR NON RETURNABLE 30MM ID 62MM OD 16MM
Part # 6206
BDI # 1411030
Features
Enclosure:
Open
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3234
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No