KA025XP0
Description
KA025XP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
Part # KA025XP0-RBC
BDI # 797103
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG220CP0
Description
KG220CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG220CP0-RBC
BDI # 797419
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
24
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KA040AR0
Description
KA040AR0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
Part # KA040AR0-RBC
BDI # 797110
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KD110AR0
Description
KD110AR0 THIN SECTION BALL BEARING ; 0.5" X 0.5" STEEL
Part # KD110AR0-RBC
BDI # 797291
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KG200XP0
Description
KG200XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG200XP0-RBC
BDI # 797417
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)