079757 P2B-SCBED-100
Description
079757 P2B-SCBED-100; 079757 ; PILLOW BLK BRG NON RETURNABLE
Part # 079757 P2B-SCBED-100
BDI # 22277219
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.036
Other Features:
Single Row | Extreme Duty | Low Base
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
P2B-GT-012 MOD
Description
P2B-GT-012 MOD; 078052 PILLOW BLK BRG ; NON RETURNABLE
Part # P2B-GT-012 MOD
BDI # 19376500
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
37.3
Other Features:
Single Row | Thin Wall
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
P2B-SCU-102-HT
Description
P2B-SCU-102-HT; 138723 PILLOW BLK BRG ; NON RETURNABLE
Part # P2B-SCU-102-HT
BDI # 24629111
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.608
Other Features:
Single Row | Normal Duty | Wide Inner Ring | High Temperature Range From 225 to 400 Degree F
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
42.9
P2B-SC-100 MOD;139701
Description
P2B-SC-100 MOD ; 139701 PILLOW BLK BRG ; NON RETURNABLE
Part # P2B-SC-100 MOD ; 139701
BDI # 24751305
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.036
Other Features:
Single Row | Normal Duty | Wide Inner Ring
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
P2B-SCEZ-100-P MOD
Description
P2B-SCEZ-100-P MOD; 058597 ; PILLOW BLK BRG NON RETURNABLE
Part # P2B-SCEZ-100-P MOD
BDI # 245335
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.18
Other Features:
Single Row
Global Part Number GPN:
521918
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.2
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2