P4B534-USAF-515TT
Description
P4B534-USAF-515TT; 041880 PILLOW BLK BRG
Part # P4B534-USAF-515TT
BDI # 243728
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
251.612
Other Features:
Double Row | Open End Cover | Corrosion Resistant
Global Part Number GPN:
520814
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
MSM125BXHSRSS
Description
MSM125BXHSRSS PILLOW BLOCK CYL RLR BRG ; POR 125MM BORE EXPANSION
Part # MSM125BXHSRSS
BDI # 22819939
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
114.3
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
181
P4B534-TAF-515-HT;140715
Description
P4B534-TAF-515-HT PIL BLOCK BRG, TAF PILLOW BLOCK (SMARTCATALOG)
Part # 140715
BDI # 27302616
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
228.6
Other Features:
Double Row | Optional E-Tect Seal | Double Collar | High Temperature Range From 225 to 400 Degree F | With Set Screw
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
179.4
LSM135BXHSNQFS
Description
LSM135BXHSNQFS PILLOW BLOCK CYL RLR BRG ; POR 135MM BORE EXPANSION
Part # LSM135BXHSNQFS
BDI # 22824744
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
98.4
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
181
LSE507BXHSRSS
Description
LSE507BXHSRSS PILLOW BLOCK CYL RLR BRG ; POR 5-7/16" BORE EXPANSION
Part # LSE507BXHSRSS
BDI # 22807654
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
98.4
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
181