7206 BMU C3
Description
7206 BMU C3 ANGULAR CONTACT BALL BRG ; 30MM ID X 62MM OD X 16MM WD POR
Part # 7206BMUC3
BDI # 665260
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
6004 2NSE9NR
Description
6004-2NSE9NR ; 6004 2NSE9NR DEEP GROOVE RADIAL BALL BRG
Part # 6004-2NSE9NR
BDI # 664697
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6015 C3
Description
6015 C3 DEEP GROOVE RADIAL BALL BRG ; 75MM BORE 115MM OD 20MM WD SR OPEN POR
Part # 6015C3
BDI # 664761
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264539
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6019 C3
Description
6019 C3 DEEP GROOVE RADIAL BALL BRG ; 95MMX145MMX24MM SR OPEN POR
Part # 6019C3
BDI # 664782
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264554
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6302ZZE C3
Description
6302ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 15MM BORE 42MM OD 13MM WD POR
Part # 6302ZZEC3
BDI # 665007
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264695
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No