6001B-2RLDF9
Description
PER.6001B-2RLDF9 RADIAL BALL BRG ; 12X28X8 SPHERICAL OD 2 SEAL
Part # PER.6001B-2RLDF9
BDI # 21453801
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove | Spherical Outside Diameter 22 Series
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1623-2RLDNR
Description
PER.1623-2RLDNR RADIAL BALL BRG ; 5/8"IDX1-3/8"ODX7/16"W
Part # PER.1623-2RLDNR
BDI # 22257512
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
1623-2RLDNRF2-A
Description
499502H SINGLE ROW BALL BEARING ; 5/8"IDX1-3/8"ODX0.433"W
Part # PER.1623-2RLDNRF2-B
BDI # 21453798
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
99R6-UV2
Description
PER.99R6-UV2 RADIAL BALL BRG ; 9.525MMX22.225MMX7.137MM
Part # PER.99R6-UV2
BDI # 21453897
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.137
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
268389
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6204-2RLDC3V2
Description
PER.6204-2RLDC3V2 DEEP GROOVE BALL BRG ; 20MM BORE 47MM OD 14MM W
Part # PER.6204-2RLDC3V2
BDI # 21453981
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No