Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Speed
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring
608ZZ/7.938PX2
Description
608ZZ/7.938PX2 DEEP GRV BALL BEARING ; 8MM ID X 22MM OD X 7MM WD
Part # 608ZZ/7.938PX2
BDI # 1205634
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
608LLB/7.938PX2
Description
608LLB/7.938PX2 DEEP GROOVE BALL BEARING ; 7.938MM ID 22MM OD 7MM W DOUBLE SEALED
Part # 608LLB/7.938PX2
BDI # 1205604
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
5S-BNT007P2
Description
5S-BNT007P2 SPINDLE BALL BRG ; 35MMX62MMX14MM SGL ROW
Part # 5S-BNT007P2
BDI # 21519010
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Speed
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and 2 Rib Outer Ring
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.188
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable