NATV12-PP
Description
NATV12-PP-A CAM FOLLOWER BEARING ; 12MM BORE 32MM RLR DIA 14MM RLR WIDTH
Part # NATV12-PP
BDI # 1175575
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Full Complement | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239767
RNA2201-X-2RSR
Description
RNA2201-X-2RSR CAM FOLLOWER BEARING ; NON RETURNABLE
Part # RNA2201-X-2RSR
BDI # 1177063
Features
Roller Width - Inch:
0.543
Roller Width - Millimeter:
13.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Caged | Without Inner Ring | Lip Seal
Global Part Number GPN:
239872
LR200-2RSR
Description
LR200-2RSR TRACK ROLLER ; 10MM ID 32MM OD 9MM HT SR
Part # LR200-2RSR
BDI # 1175280
Features
Roller Width - Inch:
0.354
Roller Width - Millimeter:
9
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Lip Seal
Global Part Number GPN:
239605
LFR5200-8-KDD
Description
LFR5200-8-KDD TRACK ROLLER ; POR NON RETURNABLE 10MM X 32MM X 14MM
Part # LFR5200-8-KDD
BDI # 24861606
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Gap Seals | With Inner Ring
Rolling Element:
Ball Bearing - Double Row
KRV32-PP-X
Description
KRV32-X-PP-A CAM FOLLOWER BEARING ; 32MM X 12MM X 40MM DOUBLE LIP SEAL
Part # KRV32-PP-X
BDI # 18314272
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240056