BCR-1-3/8-XC
Description
BCR-1-3/8-XC BUSHING CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT SEALED
Part # BCR-1-3/8-XC
BDI # 841799
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Other Features:
Screwdriver Slot | Self Lubricating
Global Part Number GPN:
590302
Features
Roller Width - Inch:
1.19
Roller Width - Millimeter:
30.226
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Roller Diameter - Inch:
1.375
Other Features:
Full Complement | Used in Aerospace | Corrosion Resistant | Hard-Chrome Plated Roller Tread | Thrust Seal
Global Part Number GPN:
589590
CR-1-3/8-C
Description
CR-1-3/8-C NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCEWDRIVER SLOT UNSEALED
Part # CR-1-3/8-C
BDI # 841083
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
589663
HR-1-3/8-XBC
Description
HR-1-3/8-XBC NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE HEX HEAD SLOT SEALED
Part # HR-1-3/8-XBC
BDI # 841425
Features
Roller Width - Inch:
0.75
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Other Features:
Full Complement | Threaded End Lubrication
Global Part Number GPN:
590170
BCR-1-3/8
Description
BCR-1-3/8 BUSHING CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT UNSEALED
Part # BCR-1-3/8
BDI # 841697
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Other Features:
Screwdriver Slot | Self Lubricating
Global Part Number GPN:
590295