CF 3 1/2
Description
CF 3 1/2 CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2340100000
BDI # 343993
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
20863
CFH 2 1/2 B
Description
CFH 2 1/2 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2240502000
BDI # 347164
Features
Roller Width - Inch:
1.5
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Other Features:
Full Complement
Global Part Number GPN:
22611
CCF 3 SB
Description
CCF 3 SB CAM FOLLOWER BEARING ; 3" RLR DIA 1-3/4" RLR WD
Part # 2301112000
BDI # 343882
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20832
CF 3 S
Description
CF 3 S CAM FOLLOWER BEARING ; 3" RLR DIA 1-3/4" RLR WD
Part # 2300110000
BDI # 343990
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20841
CF 3 SB
Description
CF 3 SB CAM FOLLOWER BEARING ; 3" RLR DIA 1-3/4" RLR WD
Part # 2300112000
BDI # 343991
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20842