Features
Roller Width - Inch:
0.276
Thread Size:
M3 X 0.5
Stud Diameter - Inch:
0.118
Stud Diameter - Millimeter:
3
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
10
Other Features:
Caged
Global Part Number GPN:
238013
CFS 5 W
Description
CFS 5 W CAM FOLLOWER ; 5MM STUD X 10MM OD X 6MM W CST
Part # CFS 5 W
BDI # 23281376
Features
Roller Width - Inch:
0.236
Thread Size:
M5 X 0.8
Stud Diameter - Inch:
0.197
Stud Diameter - Millimeter:
5
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
10
Roller Diameter - Inch:
0.394
Other Features:
Caged | Miniature | Thrust Disk Type | Carbon Steel
CFS 5 F W
Description
CFS 5 F W CAM FOLLOWER ; 5MM STUD X 10MM OD X 6MM W SST
Part # CFS 5 F W
BDI # 23281374
Features
Roller Width - Inch:
0.236
Thread Size:
M5 X 0.8
Stud Diameter - Inch:
0.197
Stud Diameter - Millimeter:
5
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
10
Roller Diameter - Inch:
0.394
Other Features:
Caged | Miniature | Thrust Disk Type | Stainless Steel
Features
Roller Width - Inch:
0.276
Thread Size:
M3 X 0.5
Stud Diameter - Inch:
0.118
Stud Diameter - Millimeter:
3
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
10
Other Features:
Caged
Global Part Number GPN:
590598
CF3-17VE01
Description
CF 317 VE01 CAM FOLLOWER ; 3MM STUD X 10MM OD X 7MM W CST
Part # CF3-17VE01
BDI # 514000
Features
Roller Width - Inch:
0.276
Thread Size:
M3 X 0.5
Stud Diameter - Inch:
0.118
Stud Diameter - Millimeter:
3
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
10
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238010