03EBC2200EXLAB
Description
03EBC2200EXLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 22"
Part # 03EBC2200EXLAB
BDI # 24715752
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.75
Length Thru Bore - Millimeter:
310
Length Thru Bore - Inch:
12.205
Other Features:
Single Row | Split Roller | Enhanced Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03EBC560MGRLAB
Description
03EBC560MGRLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 560MM
Part # 03EBC560MGRLAB
BDI # 24715786
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
37.752
Length Thru Bore - Millimeter:
310
Length Thru Bore - Inch:
12.205
Other Features:
Single Row | Split Roller | Enhanced Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
03BC2000EXLAB
Description
03BC2000EXLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 20"
Part # 03BC2000EXLAB
BDI # 24715276
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.75
Length Thru Bore - Millimeter:
300
Length Thru Bore - Inch:
11.811
Other Features:
Single Row | Split Roller
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01BC2300EXLAB
Description
01BC2300EXLAB CARTRIDGE BEARING ; MEDIUM DUTY 23" POR
Part # 01BC2300EXLAB
BDI # 24714433
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
32.125
Length Thru Bore - Millimeter:
172
Length Thru Bore - Inch:
6.772
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01BC2200GRLAB
Description
01BC2200GRLAB CARTRIDGE BEARING ; MEDIUM DUTY 22" POR
Part # 01BC2200GRLAB
BDI # 24714431
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.75
Length Thru Bore - Millimeter:
168
Length Thru Bore - Inch:
6.614
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion