Features
Other Features:
Two Part Epoxy Technology | Room Temperature Cure | Easy Mix | Viscosity: 120000 cP
Product Name And Type:
General Purpose Structural Adhesive
Container Type:
Kit
Typical Use:
Multipurpose
Texture:
Liquid
Color:
Light Blue
Features
Other Features:
Two Part Epoxy Technology | Fast Setting | Sandable | Work Life 10 Min
Product Name And Type:
General Purpose Structural Adhesive
Container Type:
Kit
Typical Use:
Gap Filling | Multipurpose
Texture:
Multiple Refer to Manufacturer
Color:
Light Blue
PUR CLEANER 2 20KG IDH 245517
Description
PUR CLEANER 2 20KG IDH 245517 ; PURMELT CLEANER 2 PELLETS
Part # PUR CLEANER 2 20KG IDH 245517
BDI # 18203505
Features
Other Features:
Non Flammable | Solubility
Product Name And Type:
Specialty Purpose Cleaner
Container Type:
Sack
Typical Use:
Industrial
Texture:
Solid
Color:
Light Blue
PC 7266A 54.2LB/24.6KG IDH 2161396
Description
LOCTITE PC 7266A 54.2LB/24.6KG ENSPFR ; POR EPOXY SURFACE COATING
Part # PC 7266A 54.2LB/24.6KG IDH 2161396
BDI # 22384691
Features
Container Type:
Box
Typical Use:
Adhesion and Corrosion Resistance
Texture:
Liquid
Color:
Light Blue
Product Name:
Coating
Product Type:
Wearing Compound | Epoxy Resin
SF 194500 1L IDH 231074
Description
SF 194500 1L IDH 231074 ACTIVATOR ; 25062 SURFACE PREPARATION 1L 4EA/CS
Part # SF 194500 1L IDH 231074
BDI # 1055836
Features
Other Features:
Solvent Free
Container Type:
Bottle
Typical Use:
Promote Cure Speed Anaerobic
Texture:
Liquid
Color:
Light Blue
Product Name:
Thread Sealant Primer