Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare

COMPARE

B410140

Description
B410140 ; POR 1750RPM 5HP DC MOTOR

BALDOR-RELIANCE

Part # B410140

BDI # 21800030

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.125
Sync RPM: 1750
Shaft Diameter - Millimeter: 28.575
Overall Length - Inch: 27.5

Current: DC
Inch - Metric: Inch
Horse Power: 5HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Foot Mounted | F3 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B400115

Description
B400115 ; POR 1750RPM 15HP DC MOTOR

BALDOR-RELIANCE

Part # B400115

BDI # 21799244

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 1.375
Sync RPM: 1750
Shaft Diameter - Millimeter: 34.925
Overall Length - Inch: 28.25

Current: DC
Inch - Metric: Inch
Horse Power: 15HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY
D2010R-2

COMPARE

D2010R-2

Description
D2010R-2 DC MOTOR ; 10HP 1750RPM DC SC2113ATCZ SPG

BALDOR-RELIANCE

Part # D2010R-2

BDI # 126360

Features

Enclosure: DP
Shaft Diameter - Inch: 1.375
Sync RPM: 1750
Shaft Diameter - Millimeter: 34.925
Overall Length - Inch: 28

Current: DC
Inch - Metric: Inch
Horse Power: 10HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B548036

Description
B548036 ; POR 5HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B548036

BDI # 21809338

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1750 | 2050
Shaft Diameter - Millimeter: 34.925
Overall Length - Inch: 36.19

Current: DC
Inch - Metric: Inch
Horse Power: 5HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B455571

Description
B455571 ; POR 30HP 3500RPM DC MOTOR

BALDOR-RELIANCE

Part # B455571

BDI # 21803974

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 1.625
Sync RPM: 3500
Shaft Diameter - Millimeter: 41.275
Overall Length - Inch: 28.37

Current: DC
Inch - Metric: Inch
Horse Power: 30HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY