35P301Z654
Description
35P301Z654 DC MOTOR ; 1HP 3600RPM DC 56C 3535D TEFC F1 N
Part # 35P301Z654
BDI # 20119918
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.41
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
35P812Z366G2
Description
35P812Z366G2 DC MOTOR ; 1.5HP 3600RPM DC 56J 3536P TEFC F1 N
Part # 35P812Z366G2
BDI # 21782664
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.78
Current:
DC
Voltage:
125
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
F1 Face