Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 12

Next

Compare
D5140R-BV

COMPARE

D5140R-BV

Description
D5140R-BV SHUNT WOUND DC MOTOR ; 40HP 1150RPM DC 2512ATZ DPG-FV

BALDOR-RELIANCE

Part # D5140R-BV

BDI # 126478

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.124
Sync RPM: 1150
Shaft Diameter - Millimeter: 53.95
Overall Length - Inch: 34.94

Current: DC
Inch - Metric: Inch
Horse Power: 40HP
Base to Center Height - Millimeter: 158.75
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
D5040R

COMPARE

D5040R

Description
D5040R SHUNT WOUND DC MOTOR ; 40HP 1750RPM DC 2512ATZ DPG

BALDOR-RELIANCE

Part # D5040R

BDI # 126451

Features

Enclosure: DPG
Shaft Diameter - Inch: 2.124
Sync RPM: 1750
Shaft Diameter - Millimeter: 53.95
Overall Length - Inch: 34.69

Current: DC
Inch - Metric: Inch
Horse Power: 40HP
Base to Center Height - Millimeter: 158.75
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY
D5040P

COMPARE

D5040P

Description
D5040P SHUNT WOUND DC MOTOR ; 0328AT 40HP 1750RPM 500 150 DPFG F1

BALDOR-RELIANCE

Part # D5040P

BDI # 126449

Features

Enclosure: DPFG
Shaft Diameter - Inch: 2.125
Sync RPM: 2200/1800
Shaft Diameter - Millimeter: 53.975
Overall Length - Inch: 35.38

Current: DC
Inch - Metric: Inch
Horse Power: 40HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
XT3404T

COMPARE

XT3404T

Description
XT3404T AC MOTOR ; 40HP 1775RPM 3PH 60HZ 324T 1254M TEFC F1

BALDOR-RELIANCE

Part # XT3404T

BDI # 26354448

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B430067

Description
B430067 ; 40HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B430067

BDI # 21801844

Features

Enclosure: TEAOBC
Shaft Diameter - Inch: 1.625
Sync RPM: 1750
Shaft Diameter - Millimeter: 41.275
Overall Length - Inch: 22.5

Current: DC
Inch - Metric: Inch
Horse Power: 40HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY