34-6593-3865-F
Description
34-6593-3865-F ; 1HP 1750RPM DC 56C 3435P TEFC F1 BRAKE
Part # 34-6593-3865-F
BDI # 20107822
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
20.69
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
F1 Face
33-2122Z143G1
Description
33-2122Z143G1 ; .5HP 1750RPM DC 56C 3336P TENV F1 N
Part # 33-2122Z143G1
BDI # 20106195
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.34
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
CM7006A
Description
CM7006A MULTIPHASE AC MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC
Part # CM7006A
BDI # 126140
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
C-Face | Foot Mounted
34-6585Z306
Description
34-6585Z306 ; .75HP 3500RPM DC 56C 3428D TEFC F1 N
Part # 34-6585Z306
BDI # 20107813
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14
Current:
DC
Voltage:
100
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Mounting Method:
F1 Face
35W532Q186G2
Description
35W532Q186G2 AC MOTOR ; 1/2HP 1750RPM 3PH 60HZ 56C 3516M TENV F1
Part # 35W532Q186G2
BDI # 22151361
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.53
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face | Rigid